Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Olive, Size L Long
Mfr # F530238330L3
Zoro # G6306063
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fits Chest Size 41 in to 44 in
- Sleeve Length 36 in
- Fabric Weight 6.5 oz
- Type Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F530238330L3
- Zoro # G6306063
- UPC # 788029128096
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 41 in to 44 in |
Sleeve Length | 36 in |
Neck Size | 18 in |
Details
Color | Green |
Item | Tactical Shirt Long Sleeve |
Fabric Weight | 6.5 oz |
Type | Long |
Number of Pockets | Y |
Material Trade Name | 35% Ripstop, 65% Poly Cotton |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size L Long, Neck Size 18 In., Fits Chest Size 41 to 44 In., Sleeve Length 36 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1322-YE)
- CARHARTT T-Shirt, Navy, 3XL (K87-NVY 3XL REG)
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0036BL)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- NATIONAL SAFETY APPAREL DRIFIRE Lightweight Long Sleeve FR T-Shirt, 2XL-T, Navy Blue, DF2-CM-446LS-NB-2XLT (DF2-CM-446LS-NB-2XT)
- Propper Flame Resistant & Arc Flash Shirts