Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Olive, Size 4XL Reg
Mfr # F5311503304XL
Zoro # G6291144
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 4Xl
- Fits Chest Size 67 in
- Sleeve Length 12-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5311503304XL
- Zoro # G6291144
- UPC # 788029377050
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4Xl |
Fits Chest Size | 67 in |
Sleeve Length | 12-1/2 in |
Neck Size | 22 in |
Details
Color | Green |
Item | Tactical Shirt Short Sleeve |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Olive, Size 4XL Reg, Neck Size 22 In., Fits Chest Size 67 In., Sleeve Length 12-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 12-3/5" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, L, 12PK (52-3672/L)
- CAT FOOTWEAR Size 9.5 Steel 6-Inch Steel Toe Boot (P89586)
- GEC Global Industrial Rubber Parking Stop/Curb Block, 22inL, Black w/ Yellow Stripes (CC-D19)
- BRADY Label Printer Ribbon, B30 Series, Yellow, 4.33 in W x 200 ft L (B30-R10000-YL)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NL)
- Propper Workwear and Protective Clothing