Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Olive, Size 3XL Reg
Mfr # F5312503303XL2
Zoro # G6291914
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 3XL
- Fits Chest Size 64 in
- Sleeve Length 39-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5312503303XL2
- Zoro # G6291914
- UPC # 788029377760
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 64 in |
Sleeve Length | 39-1/2 in |
Neck Size | 21 in |
Details
Color | Green |
Item | Tactical Shirt Long Sleeve |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Olive, Size 3XL Reg, Neck Size 21 In., Fits Chest Size 64 In., Sleeve Length 39-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Blue Anti-Scratch (14481)
- RADIANS Radians Deluxe Starter Kit (RNHK2)
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo orange, 500c (15900-145)
- VESTIL Stackable Poly Barricade, Orange, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Orange (BCD-7636-OR)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- DRIFIRE Lt Wt Flame Resistant 5.4 Oz. Desert Sand Long Sleeve T-Shirt, 2Xl (DF2-CM-446LS-DS-2X)
- Propper Flame Resistant & Arc Flash Shirts