Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Olive, Size 3XL Reg
Mfr # F5311503303XL
Zoro # G6291135
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 3XL
- Fits Chest Size 64 in
- Sleeve Length 12 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5311503303XL
- Zoro # G6291135
- UPC # 788029377043
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 64 in |
Sleeve Length | 12 in |
Neck Size | 21 in |
Details
Color | Green |
Item | Tactical Shirt Short Sleeve |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Olive, Size 3XL Reg, Neck Size 21 In., Fits Chest Size 64 In., Sleeve Length 12 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Replacement Sensor, Oxygen (10106729)
- 3M Safety Glasses, Gray Anti-Scratch (11815-00000-20)
- J.W. SPEAKER Warning Light, Blue, 12 to 80VDC (539)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340180)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Tan (S1TX4)
- Propper Flame Resistant & Arc Flash Shirts