Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt Long Sleeve, M3, White
Mfr # F53121M100M3
Zoro # G0188347
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size M3
- Closure Type zipper
- Fits Chest Size 37 in to 40 in
- Length 71 in to 75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53121M100M3
- Zoro # G0188347
- UPC # 788029451866
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M3 |
Fits Chest Size | 37 in to 40 in |
Length | 71 in to 75 in |
Sleeve Length | 23-7/8 in |
Neck Size | 19-1/4 in |
Details
Item | Tactical Shirt Long Sleeve |
Color | White |
Closure Type | zipper |
Type | Shirt |
Number of Pockets | 5 |
Material Trade Name | Polyester/Cotton |
Description
Tactical Shirt Long Sleeve, Size M3, Color White, Material Polyester,Cotton, Length 71 In. to 75 In., Fits Chest Size 37 In. to 40 In., Sleeve Length 23-7/8 In., Neck Size 19-1/4 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Ratchet (4-Point), Silver (10019548)
- CLEAN MACHINE DOORMAT DAISY GRN18""X24"" (10372018)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86871 (86871)
- SPILL TECH ENVIRONMENTAL SpillTech 10 Gallon Universal Spill Kit (SPKU-10)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- Propper Workwear and Protective Clothing