Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt Long Sleeve, M2, White
Mfr # F53121M100M2
Zoro # G0188356
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size M2
- Closure Type zipper
- Fits Chest Size 33 in to 36 in
- Length 63 in to 71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53121M100M2
- Zoro # G0188356
- UPC # 788029451873
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M2 |
Fits Chest Size | 33 in to 36 in |
Length | 63 in to 71 in |
Sleeve Length | 22-5/8 in |
Neck Size | 18-1/2 in |
Details
Color | White |
Item | Tactical Shirt Long Sleeve |
Closure Type | zipper |
Type | Shirt |
Number of Pockets | 5 |
Material Trade Name | Polyester and Cotton |
Description
Tactical Shirt Long Sleeve, Size M2, Color White, Material Polyester,Cotton, Length 63 In. to 71 In., Fits Chest Size 33 In. to 36 In., Sleeve Length 22-5/8 In., Neck Size 18-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Eye Wash Station Keep Area Clear Sign, EGA4R (EGA4R)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F52)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5X-QD-O)
- HOME PLUS Carabiner Hook 2-1/2" (DR77344-2)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- ARIAT Womens FR Button Down Shirt, Blue, S (10027854)
- Propper Arc Flash and Flame Resistant Clothing