Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt Long Sleeve, 3XL3, White
Mfr # F53121M1003XL3
Zoro # G0188399
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 3XL3
- Closure Type zipper
- Fits Chest Size 29 in to 32 in
- Length 63 in to 71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53121M1003XL3
- Zoro # G0188399
- UPC # 788029451910
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL3 |
Fits Chest Size | 29 in to 32 in |
Length | 63 in to 71 in |
Sleeve Length | 22-3/8 in |
Neck Size | 17-7/8 in |
Details
Color | White |
Item | Tactical Shirt Long Sleeve |
Closure Type | zipper |
Type | Shirt |
Number of Pockets | 5 |
Material Trade Name | Polyester/Cotton |
Description
Tactical Shirt Long Sleeve, Size 3XL3, Color White, Material Polyester,Cotton, Length 63 In. to 71 In., Fits Chest Size 29 In. to 32 In., Sleeve Length 22-3/8 In., Neck Size 17-7/8 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, XS, Polyester (T4000/XSAK)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 13M)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (117S0034CH)
- LYLE Loading Zone No Parking Sign, 14" W, 10" H, English, Recycled Aluminum, White (U5-1309-NA_14x10)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 40" (FSF2MN 4000)
- Propper Arc Flash and Flame Resistant Clothing