Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt Long Sleeve, 3XL2, White
Mfr # F53121M1003XL2
Zoro # G0188408
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 3XL2
- Closure Type zipper
- Fits Chest Size 49 in to 52 in
- Length 63 in to 71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F53121M1003XL2
- Zoro # G0188408
- UPC # 788029451927
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL2 |
Fits Chest Size | 49 in to 52 in |
Length | 63 in to 71 in |
Sleeve Length | 23-5/8 in |
Neck Size | 21-1/2 in |
Details
Item | Tactical Shirt Long Sleeve |
Color | White |
Closure Type | zipper |
Type | Shirt |
Number of Pockets | 5 |
Material Trade Name | Polyester and Cotton |
Description
Tactical Shirt Long Sleeve, Size 3XL2, Color White, Material Polyester,Cotton, Length 63 In. to 71 In., Fits Chest Size 49 In. to 52 In., Sleeve Length 23-5/8 In., Neck Size 21-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 080)
- MACURCO Single Gas Monitor Hydrogen Sulfide LCD (PM100-H2S)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42LA04)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (GBF1724)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- Propper Workwear and Protective Clothing