Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, LAPD Navy, Size S Reg
Mfr # F531150450S
Zoro # G6291257
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size S
- Fits Chest Size 45 in
- Sleeve Length 10-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531150450S
- Zoro # G6291257
- UPC # 788029377166
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 45 in |
Sleeve Length | 10-1/2 in |
Neck Size | 16 in |
Details
Item | Tactical Shirt Short Sleeve |
Color | Blue |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color LAPD Navy, Size S Reg, Neck Size 16 In., Fits Chest Size 45 In., Sleeve Length 10-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Sign, 18 in Aluminum (T1-6265-EG_18x18)
- STRANCO Die Cut Letter Label, G (DBV-SINGLE-8-G)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378KMT4PXXL)
- FIREGUARD Flame Retardant Coating, Fabric, 5 gal. (F FGD G05)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- DRIFIRE Lt Wt Navy Blue Flame Resistant 5.4 Oz. Short Sleeve T-Shirt, Large (DF2-CM-446TS-NB-LG)
- Propper Arc Flash and Flame Resistant Clothing