Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, LAPD Navy, Size 2XL Reg
Mfr # F531150450XXL
Zoro # G6291284
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 2XL
- Fits Chest Size 60 in
- Sleeve Length 11-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531150450XXL
- Zoro # G6291284
- UPC # 788029377197
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 60 in |
Sleeve Length | 11-1/2 in |
Neck Size | 20 in |
Details
Item | Tactical Shirt Short Sleeve |
Color | Blue |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color LAPD Navy, Size 2XL Reg, Neck Size 20 In., Fits Chest Size 60 In., Sleeve Length 11-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Vend Glove, Nitrile Foam, Black, L, PR (9388NFL VENDROLL)
- DUNLOP Men's Steel Hip Wader Black (8685600)
- PORTWEST Classic Rain Jacket, Med (US440)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 21 dB, VeriShield, Black (1035118-VS)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- ARIAT Flame-Resistant Shirt, Tan, M (10012251)
- Propper Flame Resistant & Arc Flash Shirts