Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Khaki, Size S Reg
Mfr # F531150250S
Zoro # G6291092
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Size S
- Fits Chest Size 45 in
- Sleeve Length 10-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531150250S
- Zoro # G6291092
- UPC # 788029377005
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 45 in |
Sleeve Length | 10-1/2 in |
Neck Size | 16 in |
Details
Color | Khaki |
Item | Tactical Shirt Short Sleeve |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Khaki, Size S Reg, Neck Size 16 In., Fits Chest Size 45 In., Sleeve Length 10-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SD116-G2)
- LYLE Security Sign, Black/White, 10 in. H, Text (U6-1236-RA_14X10)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051011)
- HONEYWELL Gloves, PR (44-4438BL/8M)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, M (C52FKSRMD)
- Propper Arc Flash and Flame Resistant Clothing