Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Khaki, Size L Reg
Mfr # F531150250L
Zoro # G6291074
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Size L
- Fits Chest Size 52 in
- Sleeve Length 11 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531150250L
- Zoro # G6291074
- UPC # 788029376985
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 52 in |
Sleeve Length | 11 in |
Neck Size | 18 in |
Details
Item | Tactical Shirt Short Sleeve |
Color | Khaki |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Khaki, Size L Reg, Neck Size 18 In., Fits Chest Size 52 In., Sleeve Length 11 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Executive Jacket 5in1, XXXL (US768)
- SIGNMISSION Public Safety Sign-Shelter In Place, Heavy Duty, 7" H, A-1218-25544 (A-1218-25544)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Air Cond. Pk (115-WE)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, LT (FRS160-DNY LRG TLL)
- Propper Flame Resistant & Arc Flash Shirts