Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Khaki, Size 3XL Reg
Mfr # F5311502503XL
Zoro # G6291056
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Size 3XL
- Fits Chest Size 64 in
- Sleeve Length 12 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5311502503XL
- Zoro # G6291056
- UPC # 788029376961
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 64 in |
Sleeve Length | 12 in |
Neck Size | 21 in |
Details
Item | Tactical Shirt Short Sleeve |
Color | Khaki |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Khaki, Size 3XL Reg, Neck Size 21 In., Fits Chest Size 64 In., Sleeve Length 12 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, 2XL, PR (RWG21TXXL)
- TINGLEY 5X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- HANDI TREADS Stair Nosing, Gray, 48" W, 3-3/4" D (NST103748GY0)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, All Film, XL, White, PK1000 (SH-G1253-B)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- ARIAT Flame-Resistant Shirt, Navy, L (10019062)
- Propper Workwear and Protective Clothing