Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Khaki, Size 3XL Reg
Mfr # F5302382503XL2
Zoro # G6290584
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Size 3XL
- Fits Chest Size 57 in to 60 in
- Sleeve Length 37 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F5302382503XL2
- Zoro # G6290584
- UPC # 788029065599
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 57 in to 60 in |
Sleeve Length | 37 in |
Neck Size | 22 in |
Details
Color | Khaki |
Item | Tactical Shirt Long Sleeve |
Fabric Weight | 6.5 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Ripstop, 65% Poly Cotton |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Khaki, Size 3XL Reg, Neck Size 22 In., Fits Chest Size 57 to 60 In., Sleeve Length 37 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Ergo, Body Black, Gate Black, Screw Black (793NN0400KK)
- STEPHAN ROBERTS HOME Stephan Roberts Home 30N-18RM59-06 18 x 30 in. Recycled Rubber Doormat - Coconut Shell (30N-18RM59-06)
- GASTEC Tube, Ethyl Alcohol, 50-2000, PK10 (112L)
- ANCRA & S-LINE Ancra & S-Line 49893-13 Safety Flag PVC Coated 18 x 18 in. Orange Mesh (49893-13)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- ARIAT FR Crew Longsleeve Tee, Gray, 3XL, Tall (10022329)
- Propper Flame Resistant & Arc Flash Shirts