Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Khaki, Size 3XL Long
Mfr # F5312502503XL3
Zoro # G6306474
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Size 3XL
- Fits Chest Size 64 in
- Sleeve Length 37-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5312502503XL3
- Zoro # G6306474
- UPC # 788029377630
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 64 in |
Sleeve Length | 37-1/2 in |
Neck Size | 21 in |
Details
Item | Tactical Shirt Long Sleeve |
Color | Khaki |
Fabric Weight | 4 oz |
Type | Long |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Khaki, Size 3XL Long, Neck Size 21 In., Fits Chest Size 64 In., Sleeve Length 37-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (940RSS-RR-Z7/6FTGN)
- CHILL-ITS BY ERGODYNE 3XL Evaporative Cooling Vest, Lime (6685)
- GUARDIAN EQUIPMENT Eyewash, Portable, Self-Contained, 16 Gal, Green (GUA1540B)
- PROFLEX BY ERGODYNE Soft Slip-On Knee PadBlack, PR (260)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- NATIONAL SAFETY APPAREL DRIFIRE Hi-Vis Work Shirt, Type R, Class 3, XL, Fluorescent Yellow, (DF2-AX3-324LS-HY-XL)
- Propper Flame Resistant & Arc Flash Shirts