Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Gray, Size M Reg
Mfr # F531250020M2
Zoro # G6291625
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size M
- Fits Chest Size 48 in
- Sleeve Length 36-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531250020M2
- Zoro # G6291625
- UPC # 788029377395
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 48 in |
Sleeve Length | 36-1/2 in |
Neck Size | 17 in |
Details
Color | Gray |
Item | Tactical Shirt Long Sleeve |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Gray, Size M Reg, Neck Size 17 In., Fits Chest Size 48 In., Sleeve Length 36-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Type II Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, Includes Hose (7250130)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 S)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478T67 (478T67)
- ALLEGRO INDUSTRIES Dbl Bib Tyvek Hood Breathing Air Blower (9222-01A)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530138250L)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26MREG)
- Propper Workwear and Protective Clothing