Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Gray, Size M Reg
Mfr # F530138020M
Zoro # G6289902
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size M
- Fits Chest Size 37 in to 40 in
- Sleeve Length 10-5/8 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F530138020M
- Zoro # G6289902
- UPC # 788029061621
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 37 in to 40 in |
Sleeve Length | 10-5/8 in |
Neck Size | 16-1/2 in |
Details
Color | Gray |
Item | Tactical Shirt Short Sleeve |
Fabric Weight | 6.5 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Ripstop, 65% Poly Cotton |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Gray, Size M Reg, Neck Size 16-1/2 In., Fits Chest Size 37 to 40 In., Sleeve Length 10-5/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Men / Women ADA Blue Bathroom Sign (HS907003)
- N-FERNO BY ERGODYNE Winter Liner, Over the Head, Universal (6878)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Gray, XS (CM2010)
- DUNLOP BOOTS MENftS GRAY 13US (MZ2LE02.13)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530138250L)
- ARIAT FR Durastretch Work Shirt, Size L (10039161)
- Propper Workwear and Protective Clothing