Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Gray, Size M Long
Mfr # F531250020M3
Zoro # G6306316
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size M
- Fits Chest Size 48 in
- Sleeve Length 34-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531250020M3
- Zoro # G6306316
- UPC # 788029377401
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 48 in |
Sleeve Length | 34-1/2 in |
Neck Size | 17 in |
Details
Color | Gray |
Item | Tactical Shirt Long Sleeve |
Fabric Weight | 4 oz |
Type | Long |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Gray, Size M Long, Neck Size 17 In., Fits Chest Size 48 In., Sleeve Length 34-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Operate This Equipment Tag, Pk25 (RPT135ST)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, XL (LUX-TJR-YXL)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL6P)
- CAIMAN Insulated Glove, L, PR (2396-5)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530138250L)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- Propper Flame Resistant & Arc Flash Shirts