Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Gray, Size L Long
Mfr # F530238020L3
Zoro # G6305826
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fits Chest Size 41 in to 44 in
- Sleeve Length 36 in
- Fabric Weight 6.5 oz
- Neck Size 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F530238020L3
- Zoro # G6305826
- UPC # 788029065179
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 41 in to 44 in |
Sleeve Length | 36 in |
Neck Size | 18 in |
Details
Color | Gray |
Item | Tactical Shirt Long Sleeve |
Fabric Weight | 6.5 oz |
Type | Long |
Number of Pockets | Y |
Material Trade Name | 35% Ripstop, 65% Poly Cotton |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Gray, Size L Long, Neck Size 18 In., Fits Chest Size 41 to 44 In., Sleeve Length 36 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM OSHA CAUTION SAFETY LABEL DO NOT LEQM004XVE (LEQM004XVE)
- HOME PLUS Orange Safety Cone 12 in. H X 8.3 in. W (HD0200)
- SPILL TECH ENVIRONMENTAL SpillTech SuPersorb Loose Sorbent, 28 Oz Shaker, 12 Per Pack (SS12)
- NMC Fire Extinguisher Instructions Sign, Pk100 (PCIABC)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- Propper Workwear and Protective Clothing