Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Gray, Size 2XL Long
Mfr # F530238020XXL3
Zoro # G6305862
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 2XL
- Fits Chest Size 53 in to 56 in
- Sleeve Length 38 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F530238020XXL3
- Zoro # G6305862
- UPC # 788029065223
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 53 in to 56 in |
Sleeve Length | 38 in |
Neck Size | 20 in |
Details
Item | Tactical Shirt Long Sleeve |
Color | Gray |
Fabric Weight | 6.5 oz |
Type | Long |
Number of Pockets | Y |
Material Trade Name | 35% Ripstop, 65% Poly Cotton |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Gray, Size 2XL Long, Neck Size 20 In., Fits Chest Size 53 to 56 In., Sleeve Length 38 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS77435-WE-DL)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401079)
- NANO MAGIC Lens Cleaning Wipes 300 Pack, 1ct (88300NML)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, S, PR (VP9673S)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- ARIAT Womens FR Button Down Shirt, White, M (10027850)
- Propper Workwear and Protective Clothing