Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Dark Navy, Size M Long
Mfr # F530238405M3
Zoro # G6306133
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size M
- Fits Chest Size 37 in to 40 in
- Sleeve Length 35 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F530238405M3
- Zoro # G6306133
- UPC # 788029064837
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 37 in to 40 in |
Sleeve Length | 35 in |
Neck Size | 16-1/2 in |
Details
Color | Blue |
Item | Tactical Shirt Long Sleeve |
Fabric Weight | 6.5 oz |
Type | Long |
Number of Pockets | Y |
Material Trade Name | 35% Ripstop, 65% Poly Cotton |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Navy, Size M Long, Neck Size 16-1/2 In., Fits Chest Size 37 to 40 In., Sleeve Length 35 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV72)
- HONEYWELL NORTH Faceshield Visor, Propionate, Clr, 8-1/2x15 (11390064)
- DUNLOP Overshoes, Men, S, Pull On, Blk, PVC, PR (8601000)
- RUBBER-CAL Dura-Scraper Linear Commercial Rubber Entrance Door Mat - 3/8 in x 2 ft x 3 ft - Black (03-239-LI-2x3)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1003XL)
- Propper Arc Flash and Flame Resistant Clothing