Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Dark Navy, Size 2XL Long
Mfr # F530238405XXL3
Zoro # G6306167
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 2XL
- Fits Chest Size 53 in to 56 in
- Sleeve Length 38 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F530238405XXL3
- Zoro # G6306167
- UPC # 788029064929
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 53 in to 56 in |
Sleeve Length | 38 in |
Neck Size | 20 in |
Details
Color | Blue |
Item | Tactical Shirt Long Sleeve |
Fabric Weight | 6.5 oz |
Type | Long |
Number of Pockets | Y |
Material Trade Name | 35% Ripstop, 65% Poly Cotton |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Navy, Size 2XL Long, Neck Size 20 In., Fits Chest Size 53 to 56 In., Sleeve Length 38 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, T (DBV-SINGLE-8-T)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (1352-4)
- RADIANS Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Anti-Fog, (AT1-B11)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR880)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- ARIAT FR Button Down Shirt, Gray, L (10012253)
- Propper Flame Resistant & Arc Flash Shirts