Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Dark Gray, Size 3XL Reg
Mfr # F530138024XXXL
Zoro # G6290015
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 3XL
- Fits Chest Size 57 in to 60 in
- Sleeve Length 12 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F530138024XXXL
- Zoro # G6290015
- UPC # 788029195326
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 57 in to 60 in |
Sleeve Length | 12 in |
Neck Size | 22 in |
Details
Item | Tactical Shirt Short Sleeve |
Color | Gray |
Fabric Weight | 6.5 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Ripstop, 65% Poly Cotton |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Gray, Size 3XL Reg, Neck Size 22 In., Fits Chest Size 57 to 60 In., Sleeve Length 12 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coverall, M, 25 PK, Blue, SMS, Zipper (PB125SBUMD002500)
- NMC Danger Propane No Smoking No Open Flame Sign, D397P (D397P)
- SALISBURY Arc Flash Clothing Kits (SK40PRGL-LF)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1641-NA_14x10 (U4-1641-NA_14x10)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LREG)
- Propper Workwear and Protective Clothing