Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Coyote, Size XS Reg
Mfr # F531150236XS
Zoro # G6291031
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Size XS
- Fits Chest Size 42 in
- Sleeve Length 10-1/4 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531150236XS
- Zoro # G6291031
- UPC # 788029376947
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XS |
Fits Chest Size | 42 in |
Sleeve Length | 10-1/4 in |
Neck Size | 15 in |
Details
Color | Tan |
Item | Tactical Shirt Short Sleeve |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Coyote, Size XS Reg, Neck Size 15 In., Fits Chest Size 42 In., Sleeve Length 10-1/4 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 120VAC Vibrating, Indoor (1005)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Amb Lens (51A-N5-40W)
- ZORO SELECT Vinyl Tape, Black/Yellow, 3" dia., 54 ft. L (HT202BY)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/16x12L, Blue, 50PK (670488BL)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-DKH)
- Propper Arc Flash and Flame Resistant Clothing