Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Coyote, Size XL Long
Mfr # F531250236XL3
Zoro # G6306456
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Size Xl
- Fits Chest Size 56 in
- Sleeve Length 36-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531250236XL3
- Zoro # G6306456
- UPC # 788029377586
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Xl |
Fits Chest Size | 56 in |
Sleeve Length | 36-1/2 in |
Neck Size | 19 in |
Details
Color | Tan |
Item | Tactical Shirt Long Sleeve |
Fabric Weight | 4 oz |
Type | Long |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Coyote, Size XL Long, Neck Size 19 In., Fits Chest Size 56 In., Sleeve Length 36-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, 4X-Large, Lime (M7148C-3 4XL)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (GWGN46100)
- MECHANIX WEAR Vision Type-X, Clear Anti-Fog ; Anti-Scratch (VXS-10AE-PU)
- SKECHERS Work Shoes, Alloy, Womens, 8-1/2, D, Black, PR (76553 - BKBL SZ 8.5)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXL)
- Propper Arc Flash and Flame Resistant Clothing