Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Coyote, Size S Reg
Mfr # F531150236S
Zoro # G6291013
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Size S
- Fits Chest Size 45 in
- Sleeve Length 10-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531150236S
- Zoro # G6291013
- UPC # 788029376923
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 45 in |
Sleeve Length | 10-1/2 in |
Neck Size | 16 in |
Details
Item | Tactical Shirt Short Sleeve |
Color | Tan |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Coyote, Size S Reg, Neck Size 16 In., Fits Chest Size 45 In., Sleeve Length 10-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Ear Plugs, 200 PK (10080529120639)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 24" W (MG24.2460.BLA)
- KINCO Chore Gloves, Cotton Flannel, L, Green, PR (818-L)
- STRANCO Die Cut Letter Label, P (DBV-SINGLE-8-P)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- ARIAT FR Button Down Shirt, Gray, M (10012253)
- Propper Workwear and Protective Clothing