Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Coyote, Size S Long
Mfr # F531250236S3
Zoro # G6306447
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Size S
- Fits Chest Size 45 in
- Sleeve Length 33-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F531250236S3
- Zoro # G6306447
- UPC # 788029377562
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 45 in |
Sleeve Length | 33-1/2 in |
Neck Size | 16 in |
Details
Color | Tan |
Item | Tactical Shirt Long Sleeve |
Fabric Weight | 4 oz |
Type | Long |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Coyote, Size S Long, Neck Size 16 In., Fits Chest Size 45 In., Sleeve Length 33-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Metal Keeper Belt, Black, 46" L, 1-1/2" W (A000551100113)
- BRADY Training Booklet, Pk10 (2112-TEN)
- SPILLTECH Universal Duffle Spill Kit (SPKU-DUFF)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (463946)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXLT)
- Propper Flame Resistant & Arc Flash Shirts