Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Coyote, Size 3XL Long
Mfr # F5312502363XL3
Zoro # G6306413
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Size 3XL
- Fits Chest Size 64 in
- Sleeve Length 37-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5312502363XL3
- Zoro # G6306413
- UPC # 788029377494
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 64 in |
Sleeve Length | 37-1/2 in |
Neck Size | 21 in |
Details
Color | Tan |
Item | Tactical Shirt Long Sleeve |
Fabric Weight | 4 oz |
Type | Long |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Coyote, Size 3XL Long, Neck Size 21 In., Fits Chest Size 64 In., Sleeve Length 37-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Yellow (2900Y-S)
- PROPPER Men's Tactical Pant, Khaki, 36In.x32In. (F52528225036X32)
- 3M 3M™ 310 Safety-Walk Tape, 6" x 60', Black, 1/Case (T996310)
- TABBIES Label, Insurance, 3X1 Pk (TAB06420)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PORTWEST Flame Resistant ARC2 T-Shirt, XL (FR96)
- Propper Workwear and Protective Clothing