Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Coyote, Size 2XL Long
Mfr # F531250236XXL3
Zoro # G6306465
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Size 2XL
- Fits Chest Size 60 in
- Sleeve Length 37 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531250236XXL3
- Zoro # G6306465
- UPC # 788029377616
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 60 in |
Sleeve Length | 37 in |
Neck Size | 20 in |
Details
Item | Tactical Shirt Long Sleeve |
Color | Tan |
Fabric Weight | 4 oz |
Type | Long |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Coyote, Size 2XL Long, Neck Size 20 In., Fits Chest Size 60 In., Sleeve Length 37 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-SPILL NO-SPILL Red 2 1/2 Gallon No-Spill Fast Flow Portable Fuel Can - Professional Quality (765-102)
- CORDOVA Kevlar(R) Sleeve, 18" L, Thumbhole, 2-Ply (3018T)
- BDG Lined Grain Cowhide 1-Finger Mitt, PR, L PR (50-9-875-L)
- ZORO SELECT Texas Flagging Tape, Yellow Glo, 150 ft (TXYG-200)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (FRTC4B-XL)
- Propper Workwear and Protective Clothing