Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Charcoal Gray, Size XL Reg
Mfr # F531250015XL2
Zoro # G6291564
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size Xl
- Fits Chest Size 56 in
- Sleeve Length 38-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F531250015XL2
- Zoro # G6291564
- UPC # 788029391100
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Xl |
Fits Chest Size | 56 in |
Sleeve Length | 38-1/2 in |
Neck Size | 19 in |
Details
Item | Tactical Shirt Long Sleeve |
Color | Gray |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Charcoal Gray, Size XL Reg, Neck Size 19 In., Fits Chest Size 56 In., Sleeve Length 38-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63409 (63409)
- NMC Caution This Machine Starts And Stops Au, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C677PB)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (2CEA1)
- ORION 3 pc Safety Flares (3153-08)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 2XL (FRS160-DNY XXL REG)
- Propper Flame Resistant & Arc Flash Shirts