Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Charcoal Gray, Size S Reg
Mfr # F531150015S
Zoro # G6291415
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size S
- Fits Chest Size 45 in
- Sleeve Length 10-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531150015S
- Zoro # G6291415
- UPC # 788029390905
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 45 in |
Sleeve Length | 10-1/2 in |
Neck Size | 16 in |
Details
Color | Gray |
Item | Tactical Shirt Short Sleeve |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Charcoal Gray, Size S Reg, Neck Size 16 In., Fits Chest Size 45 In., Sleeve Length 10-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Eagle Mfg 258-UI-50-FS 5Gal Type 1 Safety Can W-Funnel (258-UI-50-FS)
- ZORO SELECT Calibration Tubing, Tygon, 3/16 In x 3 ft. (TY2002-3)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 12, PR (RK6465)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2 In. (572-2011)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- Propper Arc Flash and Flame Resistant Clothing