Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Charcoal Gray, Size L Long
Mfr # F531250015L3
Zoro # G6306246
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size L
- Fits Chest Size 52 in
- Sleeve Length 35-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531250015L3
- Zoro # G6306246
- UPC # 788029391094
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 52 in |
Sleeve Length | 35-1/2 in |
Neck Size | 18 in |
Details
Item | Tactical Shirt Long Sleeve |
Color | Gray |
Fabric Weight | 4 oz |
Type | Long |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Charcoal Gray, Size L Long, Neck Size 18 In., Fits Chest Size 52 In., Sleeve Length 35-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Cabinet Shelf, 20 in W (GS123)
- TREDS OVERBOOTS Overboots, XS, Pull On, 6in H, Blk, PR (13859)
- PLASTICADE Barricade, Verticade, HIP Sheet (4200-W-HIP)
- JACKSON SAFETY Hat Safety Wht Ratchet Western (3010943)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- ARIAT Flame-Resistant Shirt, Tan, M (10012251)
- Propper Workwear and Protective Clothing