Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Charcoal Gray, 4XL Reg
Mfr # F5312500154XL2
Zoro # G6291521
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 4Xl
- Fits Chest Size 67 in
- Sleeve Length 38 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5312500154XL2
- Zoro # G6291521
- UPC # 788029391162
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4Xl |
Fits Chest Size | 67 in |
Sleeve Length | 38 in |
Neck Size | 22 in |
Details
Color | Gray |
Item | Tactical Shirt Long Sleeve |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Charcoal Gray, Size 4XL Reg, Neck Size 22 In., Fits Chest Size 67 In., Sleeve Length 38 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106329)
- RADIANS Lens Cleaning (RWAF-100)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard Spacer, Polycarbonate (STI-1331)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 12, 1 Pair (GK011B/12)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PORTWEST FR Antistatic Henley T-Shirt, XL (FR32)
- Propper Flame Resistant & Arc Flash Shirts