Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Black, Size XL Reg
Mfr # F530138001XL
Zoro # G6289857
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size Xl
- Fits Chest Size 45 in to 48 in
- Sleeve Length 11-1/4 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F530138001XL
- Zoro # G6289857
- UPC # 788029061430
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Xl |
Fits Chest Size | 45 in to 48 in |
Sleeve Length | 11-1/4 in |
Neck Size | 19 in |
Details
Item | Tactical Shirt Short Sleeve |
Color | Black |
Fabric Weight | 6.5 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Ripstop, 65% Poly Cotton |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size XL Reg, Neck Size 19 In., Fits Chest Size 45 to 48 In., Sleeve Length 11-1/4 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM DOUBLESIDED DOOR STICKERS AUTOMATIC LADM201E (LADM201E)
- WERNER Full Body Harness, Vest Style, S (H332001)
- MSA SAFETY Full Body Harness, M, Nylon (10197207)
- VIKING Viking Marine Kadett Boot Blue (VW24-10)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LTLL)
- Propper Workwear and Protective Clothing