Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Black, Size XL Long
Mfr # F531250001XL3
Zoro # G6306212
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size Xl
- Fits Chest Size 56 in
- Sleeve Length 36-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531250001XL3
- Zoro # G6306212
- UPC # 788029377302
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Xl |
Fits Chest Size | 56 in |
Sleeve Length | 36-1/2 in |
Neck Size | 19 in |
Details
Item | Tactical Shirt Long Sleeve |
Color | Black |
Fabric Weight | 4 oz |
Type | Long |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Black, Size XL Long, Neck Size 19 In., Fits Chest Size 56 In., Sleeve Length 36-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Orig, Wash, Insulated, M Short (B377)
- FLORSHEIM Work Boots, Men, 10.5, EEE, Copper, PR (FS2430)
- SIGNMISSION Safety Sign, OSHA Warning, 12" Height, 18" Width, Rigid Plastic, Security Cameras In Use, Landscape (OS-WS-P-1218-L-19709)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC3FN-03-M)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1001XL)
- Propper Arc Flash and Flame Resistant Clothing