Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Black, Size S Reg
Mfr # F530138001S
Zoro # G6289841
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size S
- Fits Chest Size 34 in to 36 in
- Sleeve Length 10-1/8 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F530138001S
- Zoro # G6289841
- UPC # 788029061409
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Sleeve Length | 10-1/8 in |
Neck Size | 15 in |
Details
Color | Black |
Item | Tactical Shirt Short Sleeve |
Fabric Weight | 6.5 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Ripstop, 65% Poly Cotton |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size S Reg, Neck Size 15 In., Fits Chest Size 34 to 36 In., Sleeve Length 10-1/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, Polyolefin, Red, 1 3/4" W (M6-187-175-342-RD)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (11-800)
- CARHARTT Carhartt Flame Resistant Coverall, 40 Regular (101017-033 40 REG)
- JACKSON SAFETY 3000621 HEADGEAR 117A REPL KIT F/WH951P* (MFP35083)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- LAKELAND High Performance FR Zip Front Hoodie, Bl (IHD12ANT01-LG)
- Propper Arc Flash and Flame Resistant Clothing