Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Black, Size L Reg
Mfr # F531250001L2
Zoro # G6291451
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Fits Chest Size 52 in
- Sleeve Length 37-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531250001L2
- Zoro # G6291451
- UPC # 788029377234
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 52 in |
Sleeve Length | 37-1/2 in |
Neck Size | 18 in |
Details
Color | Black |
Item | Tactical Shirt Long Sleeve |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Black, Size L Reg, Neck Size 18 In., Fits Chest Size 52 In., Sleeve Length 37-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Scoreboard, 36 x 72In, AL/PLSTC, ENG (SCT802)
- LYLE Handicapped Parking Only Sign, 18" x 12, HC-019-12HA (HC-019-12HA)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- BRADY Floor Stencil, Polyester, 5" Overall H, 148809 (148809)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- WORKRITE FR Flame Resistant Crewneck Shirt, Heather Gray, Tecasafe, L (FT40HG LG 00)
- Propper Arc Flash and Flame Resistant Clothing