Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Black, Size L Reg
Mfr # F531150001L
Zoro # G6291311
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Fits Chest Size 52 in
- Sleeve Length 11 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531150001L
- Zoro # G6291311
- UPC # 788029376749
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 52 in |
Sleeve Length | 11 in |
Neck Size | 18 in |
Details
Color | Black |
Item | Tactical Shirt Short Sleeve |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Black, Size L Reg, Neck Size 18 In., Fits Chest Size 52 In., Sleeve Length 11 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Full Brim Premier Hard Hat (PS56)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1503)
- CONDOR Drain Seal, 12inLx12inWx3/8in Thick, Yllw (48FZ15)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Do Not Block Doors Deliveries And Loading Zone Sign, Landscape (OS-NS-D-1014-L-11076)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-MD)
- Propper Workwear and Protective Clothing