Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Black, Size 4XL Reg
Mfr # F5311500014XL
Zoro # G6291302
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 4Xl
- Fits Chest Size 67 in
- Sleeve Length 12-1/2 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F5311500014XL
- Zoro # G6291302
- UPC # 788029376732
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4Xl |
Fits Chest Size | 67 in |
Sleeve Length | 12-1/2 in |
Neck Size | 22 in |
Details
Item | Tactical Shirt Short Sleeve |
Color | Black |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Black, Size 4XL Reg, Neck Size 22 In., Fits Chest Size 67 In., Sleeve Length 12-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XS, (6), Green, 100 Pack (6110PF XS)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (357)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0255-RA_14x10 (LCU3-0255-RA_14x10)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- PROPPER Wildland Fire Shirt, S, Yellow, 2 Pockets (F53185W700S2)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- PROPPER Wildland Fire Shirt, XL, Yellow, 2 Pockets (F53185W700XL3)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- Propper Arc Flash and Flame Resistant Clothing