Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Black, Size 3XL Reg
Mfr # F530138001XXXL
Zoro # G6289875
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3XL
- Fits Chest Size 57 in to 60 in
- Sleeve Length 12 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F530138001XXXL
- Zoro # G6289875
- UPC # 788029184559
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 57 in to 60 in |
Sleeve Length | 12 in |
Neck Size | 22 in |
Details
Item | Tactical Shirt Short Sleeve |
Color | Black |
Fabric Weight | 6.5 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Ripstop, 65% Poly Cotton |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size 3XL Reg, Neck Size 22 In., Fits Chest Size 57 to 60 In., Sleeve Length 12 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9 BLADE 8 EYE AT, MENS PR (A303-9M)
- NORTHSIDE Northside 15" Textured Rubber Boot (5721M-11)
- SUNBELT Carabiner-Captive Eye, Supersafe, Aluminum 9" x6" x1" (A-B1ABKH300SS)
- AVENGER SAFETY FOOTWEAR Size 9 RIPSAW WELLINGTON AT, MENS PR (A7831-9W)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- Propper Arc Flash and Flame Resistant Clothing