Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Black, Size 2XL Reg
Mfr # F531250001XXL2
Zoro # G6291503
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2XL
- Fits Chest Size 60 in
- Sleeve Length 39 in
- Fabric Weight 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531250001XXL2
- Zoro # G6291503
- UPC # 788029377326
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 60 in |
Sleeve Length | 39 in |
Neck Size | 20 in |
Details
Color | Black |
Item | Tactical Shirt Long Sleeve |
Fabric Weight | 4 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Cotton Ripstop Lightweight, 65% Polyester |
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Black, Size 2XL Reg, Neck Size 20 In., Fits Chest Size 60 In., Sleeve Length 39 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Respirator Carrying Bag, Black, Canvas (TR-991)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: M (DSV521-M)
- 3M Filter and Regulating Panel (W-2806)
- ANSELL Impact Gloves, S, Green (266-08)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, L (FRS160-MBL LRG REG)
- Propper Workwear and Protective Clothing