Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Shirt, Black, Size 2XL Reg
Mfr # F530138001XXL
Zoro # G6289866
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2XL
- Fits Chest Size 53 in to 56 in
- Sleeve Length 11-1/2 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F530138001XXL
- Zoro # G6289866
- UPC # 788029184542
- Country of Origin Haiti
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 53 in to 56 in |
Sleeve Length | 11-1/2 in |
Neck Size | 20 in |
Details
Color | Black |
Item | Tactical Shirt Short Sleeve |
Fabric Weight | 6.5 oz |
Type | Regular |
Number of Pockets | Y |
Material Trade Name | 35% Ripstop, 65% Poly Cotton |
Description
Tactical Shirt, Short Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size 2XL Reg, Neck Size 20 In., Fits Chest Size 53 to 56 In., Sleeve Length 11-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Slvr/Ylw, Univ., PR (G51TCNL14)
- ALLEGRO INDUSTRIES SCBA Storage Bag (4100-45)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IS311102)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-131-498)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- Propper Flame Resistant & Arc Flash Shirts