Shop All Flame Resistant Sleeves
Propper
Tactical Polo, XS, Long Sleeve, Silver Tan
Mfr # F531572226XS
Zoro # G6345902
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Sleeve Length Long Sleeve
- Material 6% Spandex, 94% Polyester
- Fits Chest Size 30 in to 32 in
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531572226XS
- Zoro # G6345902
- UPC # 788029408105
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | XS |
Sleeve Length | Long Sleeve |
Fits Chest Size | 30 in to 32 in |
Details
Item | Tactical Polo |
Material | 6% Spandex, 94% Polyester |
Fabric Weight | 8 oz |
Color | Tan |
Includes | Extended Length, Gusseted Mesh Underarm, Mic Clips on Both Shoulders and Sunglasses Clip Under Placket |
Type | Long Sleeve |
Pockets | 1 |
Description
Tactical Polo, Size XS, Silver Tan, Fits Chest Size 30 In. to 32 In., Garment Style Tactical Polo, Inseam 36-1/2 In., Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Long Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER DuraHoist Lower Mast Extension, 21 In (DH-22/21)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-089)
- NORTHSIDE Size 13 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX130XXX)
- NMC Danger Equipment Locked Out Tag, Pk10 (LOTAG17)
- PROPPER Tactical Polo, XL, Long Sleeve, White (F531572100XL)
- PROPPER Tactical Polo, L, Long Sleeve, White (F531572100L)
- PROPPER Tactical Polo, M, Long Sleeve, Black (F531572001M)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 3XL, 11" L (1032-3X)
- CONDOR Split Leg Welding Bib Apron, Leather (4KXH4)
- MCR SAFETY Leather Welding Bib Apron 24X 30 (38130MW)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XL (T4115-XL)
- Propper Arc Flash and Flame Resistant Clothing