Shop All Work Shirts
Propper
Tactical Polo, XL, White
Mfr # F53554C100XL
Zoro # G2856240
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color White
- Material 100% Polyester Pique
- Fits Chest Size 30 in to 32 in
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53554C100XL
- Zoro # G2856240
- UPC # 788029485571
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 30 in to 32 in |
Sleeve Length | 32-1/2 in |
Neck Size | 17-1/2 in |
Details
Item | Tactical Polo |
Color | White |
Material | 100% Polyester Pique |
Pockets | 1 |
Features | Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant |
Closure Type | Button |
Type | Short Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size XL, Color White, Material 100 Percent Polyester Pique, Length NA, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Neck Size 17-1/2 In., Closure Type Button, Fabric Polyester Pique, Pockets 1, Binding 4-Hole Melamine Buttons, Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-dex Turbo, Disposable Gloves, 0.12mm Palm, Nitrile, Powdered, M, 100 PK, Blue (63-332/M)
- CARHARTT T-Shirt, Black, XL (K87-BLK XLG TLL)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X6CHV)
- MILWAUKEE TOOL 3pk N95 Valved Respirator w/Gasket (48-73-4002)
- PROPPER Long Sleeve Shirt, Khaki, L Long (F545238250L3)
- PROPPER Tactical Polo, Black, Size L (F534172001L)
- PROPPER Short Sleeve Shirt, Black, XL Long (F545638001XL3)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- PROPPER Tactical Polo, 3XL, LAPD Navy (F53834C4503XL)
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, X-Large, Lime (12145)
- Propper Workwear and Protective Clothing