Shop All Flame Resistant Sleeves
Propper
Tactical Polo, XL, Long Sleeve, Silver Tan
Mfr # F531572226XL
Zoro # G6345893
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Xl
- Sleeve Length Long Sleeve
- Material 6% Spandex, 94% Polyester
- Fits Chest Size 46 in to 48 in
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531572226XL
- Zoro # G6345893
- UPC # 788029408099
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | Xl |
Sleeve Length | Long Sleeve |
Fits Chest Size | 46 in to 48 in |
Details
Item | Tactical Polo |
Material | 6% Spandex, 94% Polyester |
Fabric Weight | 8 oz |
Color | Tan |
Includes | Extended Length, Gusseted Mesh Underarm, Mic Clips on Both Shoulders and Sunglasses Clip Under Placket |
Type | Long Sleeve |
Pockets | 1 |
Description
Tactical Polo, Size XL, Silver Tan, Fits Chest Size 46 In. to 48 In., Garment Style Tactical Polo, Inseam 36-1/2 In., Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Long Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Retrieval Yoke for Confined Space, 5000lb (35KU76)
- PIP PIP Micro-Finish„¢ Grip Nitrile Coated Gloves, 56-AG588, XL, Gray/White, 12 Pairs (56-AG588/XL)
- LAKELAND High Performance FR Hoodie, Black, XL (IHDP12ANT01-XL)
- TINGLEY 2X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- PROPPER Tactical Polo, L, Long Sleeve, White (F531572100L)
- PROPPER Tactical Polo, M, Long Sleeve, Black (F531572001M)
- PROPPER Tactical Polo, XL, Long Sleeve, White (F531572100XL)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1084-18WW)
- STEINER Flame Resistant Sleeve, Black, Woven Carbonized Fiber (1364-18EE)
- CONDOR Heat-Resistant Sleeve, Univ, 17 In L, White (1NXN1)
- STEEL GRIP Aluminized Bib Apron, Aluminized Thermonol (ATH125-39)
- Propper Arc Flash and Flame Resistant Clothing