Shop All Work Shirts
Propper
Tactical Polo, XL, Black
Mfr # F53834C001XL
Zoro # G2856493
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Material 100% Polyester Pique
- Fits Chest Size 30 in to 32 in
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53834C001XL
- Zoro # G2856493
- UPC # 788029496133
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 30 in to 32 in |
Sleeve Length | 32-1/2 in |
Details
Item | Tactical Polo |
Color | Black |
Material | 100% Polyester Pique |
Pockets | 1 |
Features | Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant |
Closure Type | Button |
Type | Short Sleeve |
Style | Tactical Polo |
Description
Tactical Polo, Size XL, Color Black, Material 100 Percent Polyester Pique, Length NA, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Closure Type Button, Fabric Polyester Pique, Pockets 1, Binding 4-Hole Melamine Buttons, Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (19913)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 121136 (121136)
- MCR SAFETY Ninja x Bi-Polymer Coated Gloves, X-Large, Black, Pair PR (N9674XL)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, Black, Reinforced (817)
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- PROPPER Tactical Polo, 5XL, Cobalt (F53554C4525XL)
- PROPPER Tactical Polo, S, Cobalt (F53834C452S)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- PROPPER Tactical Polo, S, Grey (F53554C020S)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- Propper Workwear