Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Polo, White, Size 5XL
Mfr # F5341721005XL
Zoro # G6289394
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Fabric Weight 6.2 oz
- Fits Chest Size 67 in
- Sleeve Length 13-1/8 in
- Type Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5341721005XL
- Zoro # G6289394
- UPC # 788029410375
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5XL |
Fits Chest Size | 67 in |
Sleeve Length | 13-1/8 in |
Neck Size | 22-1/4 in |
Details
Item | Tactical Polo |
Color | White |
Fabric Weight | 6.2 oz |
Type | Short Sleeve |
Number of Pockets | Y |
Material Trade Name | Polyester and Spandex |
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color White, Size 5XL, Neck Size 22-1/4 In., Fits Chest Size 67 In., Sleeve Length 13-1/8 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Electrical Hazard Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0229-ND_10X7)
- HONEYWELL ENVIRONMENTAL UvexHoney, Bionic Face Shield, Matte Black Frame, Clear Lens (S8500)
- CONDOR 5 ft. L x Nitrile, 1" Thick (3VFU8)
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032BK)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- ARIAT FR Crew Longsleeve Tee, Navy, 2XL (10019007)
- Propper Arc Flash and Flame Resistant Clothing