Shop All Flame Resistant & Arc Flash Shirts
Propper
Tactical Polo, Silver Tan, Size S
Mfr # F534172226S
Zoro # G6289516
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Fabric Weight 6.2 oz
- Fits Chest Size 42 in
- Type Short Sleeve
- Neck Size 16-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F534172226S
- Zoro # G6289516
- UPC # 788029410498
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 42 in |
Neck Size | 16-3/4 in |
Sleeve Length | 8-7/8 in |
Details
Item | Tactical Polo |
Color | Tan |
Fabric Weight | 6.2 oz |
Type | Short Sleeve |
Number of Pockets | Y |
Material Trade Name | Polyester and Spandex |
Description
Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Silver Tan, Size S, Neck Size 16-3/4 In., Fits Chest Size 42 In., Sleeve Length 8-7/8 In., Pockets Y, Fabric Weight 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Authorized Personnel Only Sign, D9R (D9R)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 110)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Industrial Red-Roll (INR.0360.R)
- HY-KO 1.5 In Gold Aluminum Letter A, 10PK (B00256)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531250450L2)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10023941)
- Propper Workwear and Protective Clothing