Shop All Flame Resistant Sleeves
Propper
Tactical Polo, S, Long Sleeve, White
Mfr # F531572100S
Zoro # G6345796
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Sleeve Length Long Sleeve
- Material 6% Spandex, 94% Polyester
- Fits Chest Size 34 in to 36 in
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531572100S
- Zoro # G6345796
- UPC # 788029407993
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | S |
Sleeve Length | Long Sleeve |
Fits Chest Size | 34 in to 36 in |
Details
Item | Tactical Polo |
Material | 6% Spandex, 94% Polyester |
Fabric Weight | 8 oz |
Color | White |
Includes | Extended Length, Gusseted Mesh Underarm, Mic Clips on Both Shoulders and Sunglasses Clip Under Placket |
Type | Long Sleeve |
Pockets | 1 |
Description
Tactical Polo, Size S, White, Fits Chest Size 34 In. to 36 In., Garment Style Tactical Polo, Inseam 36-1/2 In., Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Long Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drain Seal, 20inLx20inWx3/8in Thick, Yllw (48FZ16)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10703 (TC-10703)
- MCR SAFETY Flame Resistant Rain Jacket, 57" Chest (BJ238JHXL)
- PROPPER Tactical Polo, XL, Long Sleeve, White (F531572100XL)
- PROPPER Tactical Polo, M, Long Sleeve, Black (F531572001M)
- PROPPER Tactical Polo, L, Long Sleeve, White (F531572100L)
- STEINER Heat-Resistant Sleeve w/Thumbhole, Black (1364KT-18)
- IRONCAT Welding Cape Sleeve, Split Leather, Lrg (7000/L)
- CHILL-ITS BY ERGODYNE Arm Sleeve, Camo, XL/2XL, PR1 (6695)
- MAGID CutMaster ParaAramid Extra Wide Sleeve with Thumb Slot Cut Level 4 (KEV21TS-1)
- Propper Flame Resistant Sleeves