Shop All Flame Resistant Sleeves
Propper
Tactical Polo, S, Long Sleeve, Gray
Mfr # F531572020S
Zoro # G6345701
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Sleeve Length Long Sleeve
- Material 6% Spandex, 94% Polyester
- Fits Chest Size 34 in to 36 in
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F531572020S
- Zoro # G6345701
- UPC # 788029407900
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | S |
Sleeve Length | Long Sleeve |
Fits Chest Size | 34 in to 36 in |
Details
Item | Tactical Polo |
Material | 6% Spandex, 94% Polyester |
Fabric Weight | 8 oz |
Color | Gray |
Type | Long Sleeve |
Pockets | 1 |
Includes | Extended Length, Gusseted Mesh Underarm, Mic Clips on Both Shoulders and Sunglasses Clip Under Placket |
Description
Tactical Polo, Size S, Gray, Fits Chest Size 34 In. to 36 In., Garment Style Tactical Polo, Inseam 36-1/2 In., Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Long Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Wood Only No Trash Sign, Landscape (OS-NS-A-1824-L-19065)
- MCR SAFETY Safety Glass, Clear Anti-Fog ; Anti-Scratch (55KY35)
- LYLE Decal, Danger Confined Space, 14x10", LCU4-0512-NP_14X10 (LCU4-0512-NP_14X10)
- IMPACTO Impact Gloves, M, Bl/Gr, SuedeLeather, Right (50110110032)
- PROPPER Tactical Polo, L, Long Sleeve, White (F531572100L)
- PROPPER Tactical Polo, XL, Long Sleeve, White (F531572100XL)
- PROPPER Tactical Polo, M, Long Sleeve, Black (F531572001M)
- TINKERTOOLS 23 in. Welders Sleeve (TI30912)
- TILLMAN 18 Grn Fr Slvs Priced Per Pair, PR (6218)
- STEEL GRIP Aluminized Bib Apron, Aluminized, Rayon (ARL125-39)
- MCR SAFETY F R Fabric Welding Sleeves W Snap Wrist (39518)
- Propper Flame Resistant Sleeves